-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Swinging Door |
|---|---|
| Bumpers Included | No |
| Compatible Frame Height | 8 ft. |
| Compatible Frame W X H | 5 ft. x 8 ft. |
| Compatible Frame Width | 5 ft. |
| Door Color | Gray |
| Door Core Material | Aluminum |
| Door Height | 8 ft. |
| Door Material | Aluminum |
| Door Size | 0.063" |
| Door Thickness | 1/8" |
| Door W X H | 5 ft. x 8 ft. |
| Door Width | 5 ft. |
| Features | Leading Edge, Proven Hinge System Mounts To The Jamb, Upper And Lower Hinge |
| Finish | Anodized |
| Hinge Material | Zinc |
|---|---|
| Includes Bumpers | Bumpers Included |
| Includes Door Seals | Door Seals Not Included |
| Includes Mounting Hardware | Mounting Hardware Included |
| Includes Window | Windows Included |
| Material | Tempered Aluminum Alloy |
| Number Of Doors | 2 |
| Opening Height | 8 ft. |
| Standards | Usda |
| Width | 5 ft. |
| Window Color | Clear |
| Window Height | 14" |
| Window Material | Acrylic |
| Window Width | 9" |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 248.92 |
| Width (cm) | 86.36 |
| HS Code | 3925200010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 48.15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)