-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Swinging Door |
|---|---|
| Bumpers Included | Spring Bumper |
| Compatible Frame Height | 7 ft. |
| Compatible Frame W X H | 2.5 ft. x 7 ft. |
| Compatible Frame Width | 2.5 ft. |
| Door Color | Brown |
| Door Core Material | Non Cfc Urethane |
| Door Height | 7 ft. |
| Door Material | Polyethylene |
| Door Seals Included | Yes |
| Door Thickness | 3 3/4" |
| Door W X H | 2.5 ft. x 7 ft. |
| Door Width | 2.5 ft. |
| Features | Impervious To Moisture Penetration Or Panel Separation, Insulated Core, Rotationally Molded Panel Design, Upper And Lower Hinge |
| Finish | Textured |
| Hinges | Upper V Cam, Lower Hinge Guards |
|---|---|
| Includes Bumpers | Bumpers Included |
| Includes Door Seals | Door Seals Included |
| Includes Mounting Hardware | Mounting Hardware Included |
| Includes Window | Windows Included |
| Insulation Value | 25 |
| Material | Polyethylene |
| Number Of Doors | 1 |
| Opening Height | 7 ft. |
| Opening Width | 2.5 ft. |
| Width | 2.5 ft. |
| Window Color | Clear |
| Window Height | 18" |
| Window Material | Polycarbonate |
| Standards | EISA, NSF, USDA |
| Height (cm) | 33.02 |
|---|---|
| Length (cm) | 218.44 |
| Width (cm) | 81.28 |
| HS Code | 3925200010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 38.7 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)