-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Gear Pump/Motor |
|---|---|
| Continuous Flow Rate | 75 LPM |
| Displacement | 18.71 cu. in./rev. |
| Drain Connection Size | 0.4375-20 UNF-2B O Ring Port Size 4 |
| Intermittent Pressure | 240 Bar |
| Max. Continuous Oil Viscosity | 70 SUS |
| Max. Continuous Rpm | 908 RPM |
| Max. Operating Temp. | 180°F |
| Max. System Operating Temp. | -34°C to +82°C |
| Mounting Flange | Standard, 2 Bolt, 82.6 Pilot Dia. 13.59 Dia. Holes On 106.4 Dia. Bolt Circle SAE A |
| Mounting Type | 2 Bolt |
| Operation Mode | Continuous Rating Motor May Be Run Continuously At These Ratings, Intermittent Operation 10% Of Every Minute, Peak Operation 1% Of Every Minute |
|---|---|
| Output Shaft Size | 1 1/4" 14T Spline |
| Overall Height | 6 24/25" |
| Overall Length | 8 4/5" |
| Overall Width | 5 4/25" |
| Port Configuration | 0.875-14 UNF-2B SAE O Ring Ports Staggered Ports |
| Port Orientation | Staggered Ports |
| Port Type | 0.875-14 UNF-2B SAE O Ring Ports Staggered Ports |
| Seal Type | Standard |
| Shaft Type | Spline |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)