-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tongue and Groove Pliers Set |
|---|---|
| Adjustment Mechanism | Self Adjusting |
| Esd Safe | No |
| Features | Laser-Hardened Teeth, Reliable Permalock Fastener Eliminates Nut And Bolt Failure |
| Finish | Polished |
| For Use With | Stock & Tubing |
| Grip Material | Plastic |
| Grip Style | Standard Cushion |
| Handle Color | Blue |
| Handle Style | Dipped |
| Handle Type | Dipped |
| Includes | 12 In V-Jaw Tongue & Groove Pliers, 6 1/2 In V-Jaw Tongue & Groove Pliers, 9 1/2 In V-Jaw Tongue & Groove Pliers |
| Insulated | No |
| Jaw Length | 7/8", 1 1/8", 1 1/2" |
| Jaw Shape | V |
| Jaw Texture | Serrated |
| Jaw Thickness | 1/2" |
| Jaw Width | 1/2" |
|---|---|
| Material | Carbon Steel |
| Maximum Jaw Opening | 7/8", 1 1/2", 2 1/4" |
| No. Of Jaw Positions | 7 |
| No. Of Pieces | 3 |
| Non Sparking | No |
| Non-sparking | No |
| Number Of Pieces | 3 |
| Number Of Pliers | 3 |
| Overall Length | 6 1/2", 9 1/2", 12" |
| Plier Material | Steel |
| Plier Product Group | Plier Sets |
| Plier Types | Tongue & Groove |
| Spring Return | No |
| Steel Type | High Carbon Steel |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 22.86 |
| HS Code | 8203206030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.1745 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)