-
Select Country
- Source Now
Get it by Monday, Feb 23
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Champion Spark Plug |
|---|---|
| Accessory Type | Standard |
| Application | Champion 220 (Desa Pp211) |
| For Use With | Desa 150000 Btu Heaters |
|---|---|
| Product Type | Champion Spark Plug |
| Type | Standard |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 3.81 |
| HS Code | 8511100000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.07 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)