-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cont. Flexing Control Cable |
|---|---|
| Cable Series | CF9 Series |
| Conductor Color Code | (1) Green, Yellow, Black With White Numbers |
| Conductor Material | Copper |
| Conductor Size | 20 AWG |
| Jacket Color | Dark Blue |
| Jacket Material | Thermoplastic Elastomer |
| Length | Order By The Foot |
| Max. Amps | 7A |
| Max. Voltage | 300V |
| Maximum Operating Temperature | 212°F |
| Min. Bend Radius | 5 x O.D. |
| Minimum Bend Radius Factor - E-chain | 5 x OD |
| Minimum Bend Radius Factor - Fixed | 3 x OD |
| Minimum Bend Radius Factor - Flexible | 4 x OD |
|---|---|
| Minimum Operating Temperature - Flexible | -31°F |
| Number Of Conductors | 5 |
| Outside Dia. | 6/25" |
| Product Type | Control Cable |
| Resistance Properties | Coolant Resistant, Flame Retardant, Oil And Grease Resistant |
| Shielded / Unshielded | Unshielded |
| Shielding | Unshielded |
| Spool Length | 1 ft. to 1600 ft. |
| Temp. Range | -31°F to +212°F |
| Voltage | 300V |
| Wire Size | 20 AWG |
| Standards | DIN47100 |
| Height (cm) | 45.72 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 17.78 |
| HS Code | 8544499000 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)