-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cont. Flexing Control Cable |
|---|---|
| Cable Series | CF77-UL Series |
| Conductor Color Code | (1) Green, Yellow, Black With White Numbers |
| Conductor Material | Copper |
| Conductor Size | 20 AWG |
| Jacket Color | Gray |
| Jacket Material | Polyurethane |
| Length | 25 ft. |
| Max. Amps | 10A |
| Max. Voltage | 300V |
| Maximum Operating Temperature | 176°F |
| Min. Bend Radius | 7.5 x O.D. |
| Minimum Bend Radius Factor - E-chain | 6.8 x OD |
| Minimum Bend Radius Factor - Fixed | 4 x OD |
| Minimum Bend Radius Factor - Flexible | 5 x OD |
|---|---|
| Minimum Operating Temperature - Flexible | -40°F |
| Number Of Conductors | 4 |
| Outside Dia. | 6/25" |
| Product Type | Control Cable |
| Resistance Properties | Coolant Resistant, Flame Retardant, Oil And Grease Resistant |
| Shielded / Unshielded | Unshielded |
| Shielding | Unshielded |
| Spool Length | 25 ft. |
| Temp. Range | -31°F to +176°F |
| Voltage | 1000V |
| Wire Size | 20 AWG |
| standard | CRUUS/CE |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 32 |
| Width (cm) | 32 |
| HS Code | 8544499000 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.3375 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)