-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Continuous Flexing Data Cable |
|---|---|
| Application | Control Systems, Instrumentation Systems |
| Bend Radius | 2 3/8" |
| Cable Length | 1 ft. |
| Conductor Gauge | 24 AWG |
| Conductor Material | Bare Copper |
| Conductor Size | 24 AWG |
| Conductor Size (data Cable) | 24 AWG |
| Fire Rating | Appliance Wiring Material |
| Fire Rating (data Cable) | Appliance Wiring Material |
| Insulation Material | TPE |
| Jacket Color | Silver Gray |
| Jacket Material | PVC |
| Max. Amps | 3A |
| Max. Voltage | 300V |
| Maximum Current | 5A |
| Maximum Operating Temperature | 158°F |
| Maximum Voltage Rating | 300V |
| Min. Bend Radius | 12 x O.D. |
| Minimum Operating Temperature | 41°F |
| Nec Article And Type | AWM |
|---|---|
| Nominal Outside Dia. | 0.31" |
| Number Of Conductors | 8 |
| Number Of Pairs | 4 |
| Outside Dia. | 0.3" |
| Package Type | Spool |
| Package Type (data Cable) | Spool |
| Pairing | Paired |
| Product Type | Continuous Flexing Appliance Wiring Communication Cable |
| Resistance Properties | Flame, Fire Resistant, Impact Resistant, Oil Resistant |
| Shielded | Shielded |
| Shielded / Unshielded | Shielded |
| Shielding Material | Tinned Copper Braid |
| Solid/stranded | Stranded |
| Stranded / Solid | Stranded |
| Suggested Voltage Rating (data Cable) | 300V |
| Temp. Range | +23°F to +158°F |
| Wire Size | 24 AWG |
| standard | CE 2014/35/EU, CEI 20-35, CF240.02.24 STANDARD 14644-1, CTP DE.PB49.B.00416, EAC-CERTIFIED TC RU C-DE. ME77.B.01254, NFPA 79-2012 CHAPTER 12.9, PV 3.10.7-STATUS 1992, ROHS-II, UL/CSA AWM |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 33.02 |
| HS Code | 8544499000 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.4756 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)