-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Continuous Flexing Tray Cable |
|---|---|
| Cable Series | CF130US Series |
| Cable Type | Continuous Flexing |
| Conductor Color Code | (1) Green, Yellow, Black With White Numbers |
| Conductor Material | Bare Copper |
| Conductor Size | 14 AWG |
| Gauge | 14 ga. |
| Jacket Color | Gray |
| Jacket Material | PVC |
| Length | 100 ft. |
| Max. Amps | 13A |
| Max. Voltage | 600V |
| Maximum Operating Temperature | 176°F |
| Min. Bend Radius | 8 x O.D. |
| Minimum Bend Radius Factor - E-chain | 8 x OD |
| Minimum Bend Radius Factor - Fixed | 5 x OD |
|---|---|
| Minimum Bend Radius Factor - Flexible | 7.5 x OD |
| Minimum Operating Temperature - Flexible | 23°F |
| Nominal Outside Dia. | 0.615" |
| Number Of Conductors | 12 |
| Outside Dia. | 0.62" |
| Resistance Properties | Oil And Grease Resistant |
| Shielded / Unshielded | Unshielded |
| Shielding | Unshielded |
| Spool Length | 100 ft. |
| Temp. Range | +23°F to +176°F |
| Voltage | 600V |
| Wire Size | 14 AWG |
| Standards | UL TC/ MTW CSA AWM FT4/ CE |
| Height (cm) | 20.07 |
|---|---|
| Length (cm) | 46.23 |
| Width (cm) | 46.99 |
| HS Code | 8544493080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 17.19 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)