-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Continuous Flexing Tray Cable |
|---|---|
| Cable Series | CF130US Series |
| Cable Type | Continuous Flexing |
| Conductor Color Code | (1) Green, Yellow, Black With White Numbers |
| Conductor Material | Bare Copper |
| Conductor Size | 18 AWG |
| Jacket Color | Gray |
| Jacket Material | PVC |
| Length | Order By The Foot |
| Max. Amps | 7A |
| Max. Voltage | 600V |
| Maximum Operating Temperature | 176°F |
| Min. Bend Radius | 8 x O.D. |
| Minimum Bend Radius Factor - E-chain | 8 x OD |
|---|---|
| Minimum Bend Radius Factor - Fixed | 5 x OD |
| Minimum Bend Radius Factor - Flexible | 7.5 x OD |
| Minimum Operating Temperature - Flexible | 23°F |
| Nominal Outside Dia. | 0.58" |
| Number Of Conductors | 18 |
| Resistance Properties | Oil And Grease Resistant |
| Shielded / Unshielded | Unshielded |
| Shielding | Unshielded |
| Temp. Range | +23°F to +176°F |
| Voltage | 600V |
| Wire Size | 18 AWG |
| standard | UL TC/ MTW CSA AWM FT4/ CE |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 33.02 |
| HS Code | 8544499000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.5414 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)