-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cam Lock Power Cord |
|---|---|
| Color | Blue |
| Connector End Connection Type | CL40FG |
| Cord Length | 10 ft. |
| Material | Rubber |
| Max. Amps | 400A |
| Number Of Poles | 1 |
| Number Of Wires | 1 |
|---|---|
| Plug End | Bare Wire |
| Plug End Connection Type | CL40MG |
| Standards | Cul, Ul Listed |
| Voltage Rating | 600V AC |
| Wire Size | 4/0 AWG |
| Height (cm) | 6.1 |
|---|---|
| Length (cm) | 31.24 |
| Width (cm) | 31.5 |
| HS Code | 8544429000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.0635 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)