-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Square Flange Pool Pump Motor |
|---|---|
| Bearing Type | Ball |
| Body Dia. | 5 3/5" |
| Color | Black |
| Conduit Box Position | F1 |
| Design | Two Compartment |
| Dia. | 5 3/5" |
| Diameter | 5 3/5" |
| Duty Cycle | Continuous |
| Efficiency Group | Standard |
| Enclosure Type | Open Dripproof |
| Finish | Black |
| Frame | 48Y |
| Frame Material | Steel |
| Frequency | 60 Hz |
| Full Load Amps | 6.7/13.4A |
| Height | 5 5/8" |
| Hp | 1/2 hp |
| Insulation Class | Class B |
| Length | 12 3/16" |
| Length Less Shaft | 11 5/16" |
| Max. Ambient Temp. | 50°C |
| Motor Application | Pump |
| Motor Bearings | Ball |
| Motor Design | Capacitor Start/Run |
| Motor Efficiency Group | Standard Efficient |
| Motor Enclosure Design | Open Dripproof |
|---|---|
| Motor Frame Material | Steel |
| Motor Mounting Position | Horizontal |
| Motor Mounting Type | Face |
| Motor Service Factor | 1.9 |
| Motor Shaft Design | Threaded |
| Motor Shaft Rotation | Counter Clockwise Shaft End |
| Motor Sub Application | Pool and Spa Pump |
| Motor Thermal Protection | Auto |
| Motor Type | Capacitor Start/Run |
| Mounting Type | Face |
| No. Of Speeds | 1 |
| Number Of Speeds | 1 |
| Overall Length | 12 3/16" |
| Phase | 1 |
| Rpm | 3450 RPM |
| Service Factor | 1.9 |
| Shaft Dia. | 5/8" |
| Shaft Length | 1" |
| Shaft Material | Stainless Steel |
| Shaft Type | Threaded |
| Standards | Csa, Ul |
| Thermal Protection | Automatic |
| Usable @ 200v | No |
| Usable @ 208v | No |
| Voltage | 115/230V AC |
| Height (cm) | 22.89 |
|---|---|
| Length (cm) | 40.59 |
| Width (cm) | 23.19 |
| HS Code | 8501404040 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 19 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)