-
Select Country
- Source Now
Get it by Wednesday, Feb 18
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pool and Spa Pump Motor |
|---|---|
| Bearing Type | Ball |
| Bolt Circle Dia. | 5 13/16" |
| Color | Black |
| Conduit Box Position | F1 |
| Efficiency Group | High |
| Finish | Black |
| Flange Material | Aluminum |
| Frame | 56J |
| Frame Material | Steel |
| Full Load Amps | 13-11.8A |
| Height | 6 7/16" |
| Hp | 2 hp |
| Hz | 60 Hz |
| Insulation Class | Class B |
| Length Less Shaft | 12 1/16" |
| Max. Ambient Temp. | 50°C |
| Motor Application | Pump |
| Motor Bearings | Ball |
| Motor Design | Permanent Split Capacitor |
| Motor Efficiency Group | Energy Efficient |
| Motor Enclosure Design | Open Dripproof |
| Motor Flange Material | Aluminum |
| Motor Frame Material | Steel |
| Motor Mounting Type | Face |
| Motor Service Factor | 1.35 |
|---|---|
| Motor Shaft Design | Threaded |
| Motor Shaft Rotation | Counter Clockwise Shaft End |
| Motor Sub Application | Pool and Spa Pump |
| Motor Thermal Protection | Auto |
| Motor Type | Permanent Split Capacitor |
| Mounting Type | Face |
| No. Of Speeds | 1 |
| Number Of Speeds | 1 |
| Overall Height | 6 7/16" |
| Overall Length | 14 5/8" |
| Phase | 1 |
| Service Factor | 1.35 |
| Service Factor Amps | 11.8-13A |
| Shaft Dia. | 5/8" |
| Shaft Length | 2 5/8" |
| Shaft Size | 5/8" |
| Shaft Thread Class | Class 2A |
| Shaft Thread Direction | Right Hand |
| Shaft Thread Size | 7/16"-20 |
| Shaft Thread Type | Fine |
| Standards | Csa, Ul |
| Thermal Protection | Automatic |
| Usable @ 208v | Yes |
| Voltage | 208-230V AC |
| Height (cm) | 24.13 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 24.13 |
| HS Code | 8501406040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 37 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)