-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Direct Drive Blower Motor |
|---|---|
| Bearing Type | Ball |
| Body Dia. | 5 9/16" |
| Bolt Circle Dia. | 5 3/16" |
| Capacitor Included | No |
| Capacitor Required | No |
| Duty Cycle | Continuous |
| Frame | 48Y |
| Frame Material | Steel |
| Frequency | 60 Hz |
| Full Load Amps | 2.8/1.4A |
| Hp | 1/6 hp |
| Includes | Resilient Base |
| Insulation Class | Class B |
| Length Less Shaft | 7 1/4" |
| Manufacturers Warranty Length | 1 yr. |
| Max. Ambient Temp. | 40°C |
| Motor Application | HVAC/R |
| Motor Bearings | Ball |
| Motor Design | Split-Phase |
| Motor Enclosure Design | Totally Enclosed Air Over |
| Motor Frame Material | Steel |
| Motor Mounting Position | Horizontal |
| Motor Mounting Type | Cradle Base |
| Motor Service Factor | 1 |
| Motor Shaft Design | Flat |
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
| Motor Sub Application | Direct Drive Fan/Blower |
| Motor Type | Split Phase |
|---|---|
| Mounting Holes | 4 |
| Mounting Stud Length | 3/4" |
| Mounting Stud Location | Shaft End |
| Mounting Type | Cradle Base |
| Nameplate Rpm | 1725 RPM |
| No. Of Mounting Holes | 4 |
| No. Of Shafts | 1 |
| No. Of Speeds | 1 |
| No. Of Studs | 4 |
| Overall Length | 8 13/16" |
| Phase | 1 |
| Resilient Ring Dia. | 2 1/2" |
| Ring To Ring Center | 6 3/4" |
| Service Factor | 1 |
| Shaft Dia. | 1/2" |
| Shaft Length | 1 1/2" |
| Shaft Type | Flat |
| Stud Length | 3/4" |
| Stud Location | Shaft End |
| Stud Pattern | 3 5/8" x 3 5/8" |
| Stud Size | #8-32 |
| Thermal Protection | None |
| Usable @ 200v | No |
| Usable @ 208v | Yes |
| Voltage | 115/208-230V AC |
| Motor Thermal Protection | None |
| Standards | CSA CERTIFIED, UL RECOGNIZED |
| Height (cm) | 22.38 |
|---|---|
| Length (cm) | 27.64 |
| Width (cm) | 19.84 |
| HS Code | 8501404040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 14 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)