-
Select Country
- Source Now
Get it by Thursday, Feb 19
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Rigid Plate Caster |
|---|---|
| Application | Commercial Laundries, Educational Institutions, Factory Floor Towlines, Green Houses, Healthcare Facilities, Institutional Kitchens, Manufacturing, Material Handling, Metal Fabrication, Waste Removal |
| Caster Brake Included | No |
| Caster Brake Type | No Brake |
| Caster Features | Debris-Resistant, Quiet-Roll |
| Caster Frame Material | Aluminum |
| Caster Material | Polyurethane |
| Caster Product Group | Rigid Caster |
| Caster Type | Rigid |
| Caster Wheel Material | Polyurethane |
| Caster Wheel Shape | Standard |
| Compatible Wheel Manufacturer Model Number | CDP-G-1 |
| Core Color | Silver |
| Core Material | Aluminum |
| Durometer | 87 Shore A |
| Duty Rating | Medium Duty |
| Extended Lead | No |
| Features | Floor Protective, Noise Reduction, Push/Pull Force Reduction |
| For Axle Dia. | 1/2" |
| For Surface Type | Asphalt, Ceramic, Grease, Metal Scrap, Oil, Rubber, Steel, Tile, Vinyl, Wood |
| Frame Finish | Zinc Plated |
| Frame Material | Steel |
| Hole Pattern | B |
| Includes Thread Guards | No |
| Inside Bolt Hole Spacing | 2 3/8" x 3" |
| Inside Slot Spacing - Length | 3" |
| Inside Slot Spacing - Width | 2 5/8" |
| Load Capacity | 650 lbs. |
| Load Rating | 650 lbs. |
| Lock Type | No Lock Included |
| Mounting Bolt Dia. | 3/8" |
| Mounting Height | 5 5/8" |
|---|---|
| Mounting Hole Type | Slot |
| Mounting Plate Length | 4 1/2" |
| Mounting Plate Shape | Rectangle |
| Mounting Plate Slot Angle | Angled Outward |
| Mounting Plate Thickness | 1/4" |
| Mounting Plate Width | 4" |
| Non-marking | Yes |
| Number Of Mounting Holes | 4 |
| Number Of Wheels | 1 |
| Outside Bolt Hole Spacing | 3" x 3 5/8" |
| Outside Slot Spacing - Length | 3 5/8" |
| Outside Slot Spacing - Width | 3" |
| Plate Caster Core Material | Aluminum |
| Plate Caster Lock | No Lock Included |
| Plate Caster Wheel Material | Polyurethane |
| Plate Size | 4" x 4 1/2" |
| Plate Thickness | 3/8" |
| Plate Type | B |
| Swivel Lock Type | No Lock Included |
| Swivel Radius | 0.0" |
| Tread Material | Polyurethane |
| Tread Shape | Donut |
| Wheel Bearing Type | Ball |
| Wheel Bearings | Precision Ball |
| Wheel Color | Orange |
| Wheel Core Material | Aluminum |
| Wheel Diameter | 4" |
| Wheel Hardness Rating | 87 Shore A |
| Wheel Width | 2" |
| Wheel/tread Color | Orange |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 11.94 |
| HS Code | 8302200000 |
|---|---|
| Weight (kg) | 1.5525 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)