-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Adj Back Press. Relief Valve |
|---|---|
| Application | Pump systems, hydraulic systems, oil burningequipment, rams, presses and lifts, chemicalsprocesses, waste treatment, desalination andcar washes |
| Asme Section Code | Non Code |
| Body Material | Bronze |
| Connection Type | FNPT x FNPT |
| Disc Material | Metal |
| Factory Set Pressure | 100 psi |
| For Media | Oil, Water |
| Inlet Connection Size | 1" |
| Inlet Size | 1" |
| Inlet Type | FNPT |
| Operating Temperature Range | 40°F to 450°F |
| Outlet Size | 1" |
|---|---|
| Outlet Type | FNPT |
| Overall Height | 9 3/4" |
| Overall Length | 4 1/2" |
| Overall Width | 4 1/2" |
| Pressure Rating | 50 psi to 150 psi |
| Product Type | Pressure Relief Valve |
| Seat Material | Bronze |
| Spring Material | Stainless Steel |
| Temp. Range | +40°F to +450°F |
| Test Lever | No |
| standard | CRN, CSA |
| Height (cm) | 25.91 |
|---|---|
| Length (cm) | 11.68 |
| Width (cm) | 11.43 |
| HS Code | 8481809015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.1298 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)