-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pressure Only Relief Valve |
|---|---|
| Application | Commercial And Domestic Hot Water Heating |
| Asme Section Code | Section Iv |
| Body Material | Bronze |
| Connection Type | MNPT x FNPT |
| Disc Material | Silicone |
| Discharge Capacity | 200000 btuH |
| Factory Set Pressure | 150 psi |
| For Media | Water |
| Inlet Connection Size | 3/4" |
| Inlet Type | MNPT |
| Operating Pressure Range | 75 psi to 150 psi |
| Operating Temperature Range | 0°F to 210°F |
|---|---|
| Outlet Size | 3/4" |
| Outlet Type | FNPT |
| Overall Height | 3 3/8" |
| Pressure Rating | 75 psi to 150 psi |
| Product Type | Pressure Only Relief Valve |
| Seat Material | Silicone |
| Spring Material | Stainless Steel |
| Temp. Range | 0°F to +210°F |
| Test Lever | Test Lever Included |
| standard | ANSI Z21.22, CSA 4.4 |
| Height (cm) | 11.94 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 3.56 |
| HS Code | 8481400000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.225 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)