-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hookup Wire |
|---|---|
| Conductor Design | Stranded |
| Insulation Material | PVC |
| Jacket Color | Black |
| Length | 500 ft. |
| Length (straight Wireway) | 500 ft. |
| Nominal Outside Dia. | 0.16" |
| Outer Jacket Color | Black |
| Spool Length | 500 ft. |
| Stranded / Solid | Stranded |
|---|---|
| Stranding | 19 x 0.0185" |
| Temp. Rating | MTW And TFF -40°F to +194°F, TEW And AWM -4°F to +221°F |
| Trade Designation | AWM, MTW, TEW, TFF |
| Voltage | 600V |
| Wire Color | Black |
| Wire Size | 12 AWG |
| Wire Type | AWM/MTW/TEW/TFF |
| Standards | AWM STYLE 1015, AWM STYLE 1335 8-10 AWG, AWM STYLE 1336 8 AWG, CSA TYPE TEW, PASSES VW-1 VERTICAL FLAME TEST, UL AND NMTBA TYPE MTW/AWM |
| Height (cm) | 16.51 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 16.51 |
| HS Code | 8544493080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 6.3 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)