-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Portable Cord |
|---|---|
| Conductor Design | Stranded |
| Conductor Material | Copper |
| Gauge | 12 AWG |
| Gauge/conductor | 12/2 |
| Jacket Color | Black |
| Jacket Material | Rubber |
| Jacket Type | SOOW |
| Length | 25 ft. |
| Location | Outdoor |
| Max. Amps | 25A |
| Max. Voltage | 600V |
| Nominal Outside Dia. | 0.57" |
| Number Of Conductors | 2 |
|---|---|
| Product Type | Portable Cord |
| Special Features | Oil/Sunlight Resistant, Waterproof, Weatherproof |
| Spool Length | 25 ft. |
| Stranded / Solid | Stranded |
| Temp. Range | -40°C to +90°C |
| Temp. Rating | -40°F to +194°F |
| Trade Designation | Soow |
| Voltage | 600V |
| Wire Color | Black, White |
| Wire Size | 12 AWG |
| Standards | CSA, MSHA APPROVED, ROHS COMPLIANT, UL FLEXIBLE CORD |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 27.69 |
| Width (cm) | 27.69 |
| HS Code | 8544493080 |
|---|---|
| Weight (kg) | 2.1825 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)