-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Wand Brush |
|---|---|
| Acid Resistant | Yes |
| Bristle Color | Blue |
| Bristle Firmness | Soft |
| Bristle Length | 2 1/4" |
| Bristle Material | Polyester |
| Brush Length | 9" |
| Brush Type | Wand Brush |
| Brush Width | 2" |
| Chemical Resistant | Yes |
| Color Coding System | Yes |
| Display Qty | 1 |
| Fda Compliant | Yes |
|---|---|
| Features | Clean Conveyor Belts, Refrigerator Coils, And Other Hard To Reach Spots, Slip Resistant |
| Fill Type | Polyester |
| Handle Color | White |
| Handle Length | 15" |
| Handle Material | Plastic |
| Handle Style | Curved |
| Head Width | 1/2" |
| Overall Length | 24" |
| Temp. Resistance | Yes |
| Temp. Resistant | Yes |
| Trim Length | 2 1/4" |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 10.16 |
| HS Code | 9603908050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1552 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)