-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Toggle Switch |
|---|---|
| Ac Contact Rating | 10A @ 250V, 15A @ 125V |
| Actuator Length | 17/25" |
| Actuator Material | Metal |
| Contact Form | SPDT |
| Dc Contact Rating | Not Rated |
| Diameter | 1/2" |
| Features | Not Sealed |
| Hp | 3/4 hp |
| Includes | Hex Nut, Ring Nut |
| Ip Rating | Not Rated |
| Nema Enclosure Rating | No Enclosure |
| Number Of Connections | 3 |
| Number Of Poles | 1 |
| Number Of Positions | 2 |
| Operating Temperature - Maximum | 150°F |
| Operating Temperature - Minimum | 0°F |
| Operator Illumination Style | Non-Illuminated |
|---|---|
| Overall Depth | 1.13" |
| Overall Height | 2.17" |
| Overall Width | 0.63" |
| Product Type | Toggle Switch |
| Series | F Series |
| Stem Dia. | 0.47" |
| Stem Dia. And Thread Size | 0.47" |
| Stem Length | 0.47" |
| Stem Thread Size | 6-32 Nc-2 |
| Switch Function | On/On |
| Switch Function Configuration | On/None/On |
| Terminal Connection Type | Quick Connect Tab |
| Terminal Size | 1/4" |
| Terminal Type | Tab |
| Terminals | Quick Connect |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 7.62 |
| HS Code | 8536509065 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)