-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Portable Gantry Crane |
|---|---|
| Adjustable Increments | 12" |
| Beam Flange Width | 4.7" |
| Beam Height | 10" |
| Body Finish | Enamel |
| Caster Material | Steel |
| Caster Type | (4) Swivel |
| Color | Yellow |
| Finish | Paint |
| Height Adjustment | Adjustable Height |
| Height Adjustment Increments | 12" |
| Height Under Beam | 5 ft. to 7 ft. |
| I Beam Flange Width | 4.66" |
| I Beam Height | 10" |
| Included Components | Hardware |
| Leg Connection Type | Bolt On |
| Load Capacity | 2000 lbs. |
| Material | Steel |
| Max. I Beam Height | 7 ft. |
| Max. Overall Height | 7 ft. |
| Maximum Height Under Beam | 7 ft. |
| Min. I Beam Height | 5.41 ft. |
|---|---|
| Minimum Height Under Beam | 5 ft. |
| Minimum Overall Height | 5 ft. |
| Minimum Usable Span | 19.7 ft. |
| Mobility Under Load | Mobile |
| Number Of Casters | 4 |
| Overall Depth | 48" |
| Overall Height | 5 ft. to 7 ft. |
| Overall Span | 21.3 ft. |
| Rotating Legs | Yes |
| Span Adjustability | Fixed Span |
| Standards | Aisc, Cmaa, Osha |
| Support Width | 4 ft. |
| Tonnage - Load Capacity | 1 ton. |
| Type | Adjustable Height, Heavy Duty |
| Usable I Beam Span Max. | 222" |
| Usable Span | 19.6 ft. |
| Wheel Dia. | 8" |
| Wheel Diameter | 6" |
| Wheel Material | Steel |
| Height (cm) | 66.04 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 172.72 |
| HS Code | 8426190000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 735.3 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)