-
Select Country
- Source Now
Get it by Thursday, Feb 19
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | C-Hook Leveling Pipe Lifter |
|---|---|
| Arm Height | 8 3/8" |
| Arm Length | 54 1/2" |
| Bail Center Of Gravity | 24" to 48" |
| Bail Height | 7" |
| Bail Inside Length | 7" |
| Bail Inside Width | 4" |
| Bail Opening Height | 7" |
| Bail Opening Width | 4" |
| Bail Thickness | 1 1/4" |
| Bail Width | 1 1/4" |
| Capacity | 12000 lbs. |
|---|---|
| Headroom | 39 1/4" |
| Load Capacity | 12000 lbs. |
| Material Above The Bail Opening | 2" |
| Maximum Headroom | 39 1/4" |
| Maximum Load Capacity | 12000 lbs. |
| Minimum Pipe Diameter | 12" |
| Overall Width | 14" |
| Standards | Asme |
| Throat Height | 8 1/2" |
| Height (cm) | 35.56 |
|---|---|
| Length (cm) | 243.84 |
| Width (cm) | 147.32 |
| HS Code | 8428900290 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)