-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pallet Lifter |
|---|---|
| Bail Center Of Gravity | 18" |
| Bail Height | 1" |
| Bail Inside Length | 5" |
| Bail Inside Width | 6" |
| Bail Opening Height | 5" |
| Bail Opening Width | 6" |
| Fork Adjustability | Fixed |
| Fork Height | 2" |
| Fork Length | 36" |
| Fork Width | 2" |
| Headroom | 57 1/2" |
|---|---|
| Material Above The Bail Opening | 1" |
| Maximum Fork Spacing | 25" |
| Maximum Headroom | 58" |
| Maximum Load Capacity | 2000 lbs. |
| Maximum Throat Height | 48" |
| Overall Width | 25" |
| Product Type | Pallet Lifter |
| Standards | Asme |
| Throat Height | 48" |
| Height (cm) | 163.83 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 101.6 |
| HS Code | 8431410080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 153 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)