-
Select Country
- Source Now
Get it by Friday, Feb 20
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Slab Tong |
|---|---|
| Bail Height | 3/4" |
| Bail Inside Length | 1 5/8" |
| Bail Inside Width | 1 3/4" |
| Bail Opening Height | 1 5/8" |
| Bail Opening Width | 1.688" |
| Bail Thickness | 3/4" |
| Capacity | 1000 lbs. |
| Color | Yellow |
| Compatible Load Type | Concrete Slabs, Metal Slabs, Stone Slabs |
| Headroom | 29" to 41" |
| Material | Steel |
| Material Above The Bail Opening | 0.688" |
| Maximum Headroom | 41" |
| Maximum Jaw Opening | 10" |
| Maximum Load Thickness | 10" |
|---|---|
| Maximum Load Width | 10" |
| Minimum Headroom | 29" |
| Minimum Jaw Opening | 6" |
| Minimum Load Thickness | 6" |
| Minimum Load Width | 6" |
| Overall Height | 41" |
| Overall Length | 41" |
| Overall Width | 45 1/2" |
| Pad Material | Polyurethane |
| Pad Width | 6" |
| Product Type | Slab Tongs |
| Standards | Asme |
| Working Load Limit | 1000 lbs. |
| Height (cm) | 30.48 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 101.6 |
| HS Code | 8425190000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 55.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)