-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Fixed Spread Lifting Beam |
|---|---|
| Bail Adjustability | Fixed |
| Bail Height | 1" |
| Bail Inside Length | 5" |
| Bail Inside Width | 6" |
| Bail Thickness | 1" |
| Beam Type | Lifting Beam |
| Color | Yellow |
| Hardware Included | Eye Hooks With Latches |
| Headroom | 16 3/4" |
| Hook Opening | 1" |
| Hook Opening Width | 1" |
| Material | Steel |
| Max. Spread | 36" |
|---|---|
| Maximum Headroom | 17" |
| Maximum Material Length | 36" |
| Min. Spread | 36" |
| Overall Height | 18" |
| Overall Length | 36" |
| Spread | 36" |
| Spread Adjustability | Fixed |
| Standards | Asme |
| Usable Upper Bail Length | 5" |
| Usable Upper Bail Width | 6" |
| Working Load Limit | 4000 lbs. |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 104.14 |
| Width (cm) | 30.48 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 19.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)