-
Select Country
- Source Now
Get it by Monday, Mar 16
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Forklift Lifting Beam |
|---|---|
| Color | Yellow |
| Fork Pocket Height | 3 1/4" |
| Fork Pocket Spacing | 24" |
| Fork Pocket Width | 24" |
| Hook Opening | 1.688" |
| Hook Opening Size | 1 3/4" |
| Hook Type | Single Swivel Hook |
| Load Capacity | 10000 lbs. |
| Material | Steel |
|---|---|
| Maximum Load Capacity | 10000 lbs. |
| Mounting Type | Fork |
| Number Of Fork Pockets | 2 |
| Overall Height | 19 1/4" |
| Overall Width | 25" |
| Storage Height | 19 1/4" |
| Style | Double Fork, Single Swivel Hook |
| Height (cm) | 33.02 |
|---|---|
| Length (cm) | 73.66 |
| Width (cm) | 20.32 |
| HS Code | 7301201000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 22.095 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)