-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | One Hole Conduit Strap |
|---|---|
| Compatible Conduit Trade Size | 3 1/2" |
| Compatible Conduit Type | RMC |
| Compatible Nominal Conduit/pipe Size | 3 1/2" |
| Compatible Pipe Size | 3 1/2" |
| Finish | Polished |
| Grade | Grade 316 |
| Indoor/outdoor Usage | Indoor/Outdoor |
|---|---|
| Material | Stainless Steel |
| Overall Length | 7 3/32" |
| Overall Width | 1 5/16" |
| Resistance Properties | Corrosion Resistant |
| Steel Thickness | 0.19" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)