CALBRITE S63000CSHP Counter-Sunk Hex Head Plug 3in 3-1/2 Inch Length

Item: AH6XQX
Model: S63000CSHP
Cross Ref: 36LJ78
23 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$676.90
5% off
$643.06 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Counter-Sunk Hex Head Plug
Conduit Fitting Type Coupling
Finish Polished
Fitting Material Stainless Steel
Fitting Type Coupling
For Conduit Type IMC, RMC
Grade Grade 316
Material Stainless Steel
Overall Length 3 1/2"
Thread Gender Male
Trade Size 3"
Type Rigid, Threaded IMC

Shipping Information

Height (cm) 5.72
Length (cm) 12.06
Width (cm) 6.35
Country Of Origin US
Weight (kg) 1.2375

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site