-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Locknut |
|---|---|
| Finish | Polished |
| Fitting Material | Stainless Steel |
| Fitting Type | Locknut |
| For Conduit Type | IMC, RMC |
| For Use With | Threaded Metallic Conduit |
| Grade | Grade 316 |
|---|---|
| Material | Stainless Steel |
| Overall Length | 2.187" |
| Standards | File #E308159, Ul514B |
| Trade Size | 1.25" |
| Type | Rigid, Threaded IMC |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 5.84 |
| Width (cm) | 5.84 |
| Country Of Origin | TW |
|---|---|
| Weight (kg) | 0.315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)