-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Threaded Coupling |
|---|---|
| Compatible Conduit Trade Size | 1 1/4" |
| Compatible Conduit Type | IMC, RMC |
| Conduit Fitting Type | Coupling |
| Connection Type | Threaded |
| Finish | Polished |
| Fitting Material | Stainless Steel |
| Fitting Type | Coupling |
| For Conduit Type | IMC, RMC |
| For Use With | Threaded Metallic Conduit |
| Grade | Grade 316 |
|---|---|
| Inside Diameter | 1.66" |
| Material | Stainless Steel |
| Overall Length | 2 1/16" |
| Overall Width | 1 15/16" |
| Standards | Ansi/Nfpa 70, Nec, Ul 6A, Ul File #E230584, Ul/Cul Listed |
| Thread Type | NPS |
| Trade Size | 1.25" |
| Type | Rigid |
| Height (cm) | 5.72 |
|---|---|
| Length (cm) | 12.06 |
| Width (cm) | 6.35 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.171 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)