-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flat Washer |
|---|---|
| Conduit Size | 3/8" |
| Dimensional Standards | Ul Standard |
| Finish | Plain |
| Flat Washer Type | Standard |
| For Screw Size | 3/8" |
| Grade | Grade 316 |
| Inside Diameter | 3/8" |
| Material | Stainless Steel |
|---|---|
| Material Grade/class | 316 |
| Material Quality Standards | ASTM |
| Maximum Thickness | 0.05" |
| Minimum Thickness | 0.05" |
| Outside Diameter | 7/8" |
| Resistance Properties | Corrosion Resistant |
| System Of Measurement | Imperial |
| Height (cm) | 5.72 |
|---|---|
| Length (cm) | 12.06 |
| Width (cm) | 6.35 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)