-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Conduit |
|---|---|
| Conduit Style | Conduit |
| Conduit Type | IMC |
| Connection Type | Threaded |
| Finish | Polished |
| Grade | Grade 304 |
| Inside Dia. | 0.859" |
| Inside Diameter | 0.86" |
| Material | Stainless Steel |
| Nominal Length | 10 ft. |
|---|---|
| Nominal Outside Dia. | 1.031" |
| Outside Diameter | 1.03" |
| Standards | Ansi, Ul |
| Thread Gender | Male |
| Thread Type | NPT |
| Trade Size | 3/4" |
| Wall Thickness | 0.07" |
| Wet Location | Yes |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 10.16 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 3.7125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)