CALBRITE S42010CT00 Rigid Conduit 10 Feet 2 Inch 304 Stainless Steel

Item: AH6XYQ
Model: S42010CT00
Cross Ref: 36LL35
Check Availability
In Stock

Get it by Wednesday, Feb 25

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$980.14
5% off
$931.13 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Conduit
Inside Dia. 2.062"
Trade Size 2"
Wall Thickness 0.156"

Product Details

    • Metallic Conduit Style : Conduit
    • Metallic Conduit Type : Rigid
    • Conduit Material : 304 Stainless Steel
    • Conduit Nominal Length : 10 ft.
    • Special Features: Standard NPT Threads Allow for Trouble-Free Installation, Includes (1) Coupling

Shipping Information

Height (cm) 10.16
Length (cm) 2.54
Width (cm) 10.16
Country Of Origin US
Weight (kg) 18

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site