-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Elbow 45 Degree |
|---|---|
| Compatible Conduit Type | RMC |
| Conduit Fitting Type | Elbow |
| Connection Type | Threaded |
| Elbow Angle | 45° |
| Finish | Polished |
| Fitting Material | Stainless Steel |
| Fitting Type | Elbow |
|---|---|
| Grade | Grade 304 |
| Material | Stainless Steel |
| Overall Length | 16" |
| Trade Size | 1.5" |
| Type | Rigid |
| standard | CEC COMPLAINT, CSA C22.2 NO.45.2-08, FULL NEC COMPLIANCE, UL FILE #E230584, UL/CUL LISTED, UL6A AND ANSI C80.1 |
| Height (cm) | 30.48 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 40.64 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)