-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Elbow 90 Degree |
|---|---|
| Compatible Conduit Type | RMC |
| Conduit Fitting Type | Elbow |
| Connection Type | Threaded |
| Elbow Angle | 90° |
| Finish | Polished |
| Fitting Material | Stainless Steel |
| Fitting Type | Elbow |
|---|---|
| Grade | Grade 304 |
| Material | Stainless Steel |
| Overall Length | 14" |
| Trade Size | 1" |
| Type | Rigid |
| Standards | CEC COMPLAINT, CSA C22.2 NO.45.2-08, FULL NEC COMPLIANCE, UL FILE #E230584, UL/CUL LISTED, UL6A AND ANSI C80.1 |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 25.4 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.99 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)