-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mechanics Gloves |
|---|---|
| Back Material | Neoprene |
| Closure Type | Hook And Loop |
| Color | White, High Visibility Lime |
| Finger Style | Full |
|---|---|
| Knuckle Padding Material | Neoprene |
| Palm Material | Goatskin |
| Size | M |
| Height (cm) | 4.06 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 11.68 |
| HS Code | 4203293010 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)