-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Welding Gloves |
|---|---|
| Additional Hazard Protection | Flame Resistant, Heat Resistant |
| Ansi/isea Abrasion Level | Not Tested |
| Ansi/isea Cut Level | Not Tested |
| Ansi/isea Puncture Level | Not Tested |
| Brand And Series | Caiman 1852 |
| Color | Black |
| Cuff Color | Gold |
| Cuff Length | 4" |
| Cuff Material | Cowhide |
| Cuff Style | Gauntlet |
| Glove Back Color | Black |
| Glove Back Material | Deerskin |
| Glove Backing Material | Deerskin |
| Glove Construction | Kontour |
| Glove Cut | Gunn, Full Back |
| Glove Features | Double Palm, Insulated |
| Glove Hand Style | Left And Right |
| Glove Insulation Material | Wool |
| Glove Leather Grade | Grade A |
| Glove Liner Material | Wool |
| Glove Materials | Deerskin, Cowhide |
| Glove Size | L |
| Glove Style | Welding |
| Grade Of Leather | Premium |
| High-visibility | No |
| Includes Double Palm | Yes |
| Includes Glide Patch | No |
|---|---|
| Includes Id Panel | No |
| Includes Padded Palm | No |
| Includes Pinch Point Protection | No |
| Includes Pull Strap | Yes |
| Includes Red Palm | No |
| Insulated | Yes |
| Leather Color | Black, Gold |
| Leather Glove Liner Type | Wool Liner |
| Leather Glove Style | Work |
| Leather Palm Process | Split |
| Leather Palm Type | Top Grain |
| Liner Material | Wool |
| Oil Resistant | No |
| Palm Material | Deerskin |
| Palm Style | Reinforced |
| Reflective Backing | No |
| Reinforcement Coverage | Reinforced Palm |
| Rope Channel Reinforcement | Yes |
| Size | L |
| Stitching Material | Kevlar |
| Thumb Style | Wing |
| Thumb Sweat Wipe | No |
| Touchscreen Compatible | No |
| Water Resistant | No |
| Waterproof | No |
| Welding Glove Application | MIG, Stick |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 19.56 |
| HS Code | 4203291800 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)