-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Overhead Stirrer |
|---|---|
| Chuck Size - Maximum | 13/32" |
| Chuck Type | Keyed |
| Color | Gray |
| Display Type | Digital |
| Horsepower | 0.06 hp |
| Hp | 1/15 hp |
| Includes | Chuck, Chuck Key, External Power Supply, Grounded Power Cord, Support Rod |
| Material | Zinc |
| Maximum Speed | 2002 RPM |
| Maximum Torque | 70 D |
| Maximum Viscosity | 15000 cPS |
| Mixing Speed - Minimum | 40 RPM |
| Mixing Speed Type | Variable |
| Motor Type | Brushless DC |
| Operating Speed | 40-2000 RPM |
|---|---|
| Overall Height | 9 3/4" |
| Overall Length | 11" |
| Overall Width | 3" |
| Plug Type | Standard |
| Power Required | 100-240V |
| Product Type | Overhead Stirrer |
| Reversible | No |
| Shaft Diameter | 3/8" |
| Through Shaft | Yes |
| Voltage | 100/240V |
| Volume | 25L |
| Wattage | 40 W |
| Working Temperature - Maximum | 40°C |
| Working Temperature - Minimum | 5°C |
| Height (cm) | 10.41 |
|---|---|
| Length (cm) | 30.99 |
| Width (cm) | 24.89 |
| HS Code | 8479820040 |
|---|---|
| Country Of Origin | CA |
| Weight (kg) | 3.96 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)