-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Clip |
|---|---|
| Finish | Paint |
| For Use With | Track Lighting |
| Includes | Pal Nut |
| Length | 2" |
|---|---|
| Overall Length | 2" |
| Product Type | Twist Clip |
| Type | Track Lighting |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 5.84 |
| Width (cm) | 12.19 |
| HS Code | 8302416080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0945 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)