-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Clear and Translucent Coating |
|---|---|
| Application Method | Brush, Conventional Spray |
| Application Temperature - Maximum | 90°F |
| Application Temperature - Minimum | 50°F |
| Base Type | Oil |
| Color | Pacific Redwood |
| Color Family | Red |
| Compatible Surface Condition | Unfinished |
| Compatible Surface Material | Wood |
| Container Size | 1 gal. |
| Coverage Area - Maximum | 600 sq. ft./gal. |
| Coverage Area - Minimum | 200 sq. ft./gal. |
| Dry Time | 24 hrs. |
| Dry Time - Recoat - Maximum | 24 hrs. |
| Dry Time - Touch - Maximum | 48 hrs. |
| Dry Time - Touch - Minimum | 24 hrs. |
| Exposure Conditions | Exterior |
|---|---|
| Finish | Flat |
| Number Of Coats | 1 |
| Product Form | Liquid |
| Product Type | Wood Stain And Sealer |
| Resin Type | Alkyd |
| Resistance Properties | Fade Resistant, Mildew Resistant |
| Series | 3000 Series |
| Sheen | Flat |
| Surface | Wood Surfaces |
| Surface Material | Wood |
| Transparency | Transparent |
| Use Location | Exterior |
| Voc Content | Less Than 550g/L |
| Voc Content Weight | 529.82 g/L |
| Height (cm) | 19.56 |
|---|---|
| Length (cm) | 19.3 |
| Width (cm) | 17.02 |
| HS Code | 3208100000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.573 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)