-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Wire Mesh Cable Tray |
|---|---|
| Capacity | 22 lbs. |
| Finish | Zinc Plated |
| Height | 2" |
| Length | 10 ft. |
| Material | Steel |
| Rung Spacing | 4" |
|---|---|
| Tray Capacity/ 6ft Span | 22 lbs. |
| Tray Height | 2" |
| Tray Width | 4" |
| Width | 4" |
| standard | CSA CERTIFIED, UL |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 10.16 |
| HS Code | 7326200071 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.1825 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)