-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Washer |
|---|---|
| Finish | Zinc Plated |
| For Use With | Splicing Cablofil Trays |
| Height | 1 1/8" |
| Includes | Clamp |
| Length | 2 1/8" |
| Material | Steel |
|---|---|
| Mounting Hardware Included | No |
| Tray Width | 4", 6", 8", 12", 18", 20", 22", 24" |
| Type | Splicing |
| Width | 2" |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 12.19 |
| Width (cm) | 5.59 |
| HS Code | 7318220000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.089 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)