-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Clamp Washer |
|---|---|
| Finish | Zinc Plated |
| For Use With | Bends And Tees, Bolting Turns, Ez Bn 1/4" To Attach Cablofil Trays |
| Height | 3/4" |
| Length | 13/16" |
| Material | Steel |
|---|---|
| Mounting Hardware Included | No |
| Tray Width | 4", 6", 8", 12", 18", 20", 22", 24" |
| Type | Splicing |
| Width | 1/4" |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 12.7 |
| HS Code | 7318210090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.369 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)