CABLE PREP RBC-1100 Replacement Blades Cable Strippers, 10PK

Item: AE9FBA
Model: RBC-1100
Cross Ref: 6JDF6
22 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$194.04
5% off
$184.34 /pkg. of 10 (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Replacement Blade Cartridge
Accessory Type Strip/Prep
Handle Type None
Overall Length 1"

Shipping Information

Height (cm) 2.54
Length (cm) 15.24
Width (cm) 10.16
HS Code 8211945000
Country Of Origin US
Weight (kg) 0.09

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site