-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Number Set |
|---|---|
| Case Material | Plastic |
| Character Height | 3/16" |
| Characters Included | 0 Thru 9 (6 Doubles As 9) |
| Duty | Moderate |
| For Max Surface Hardness | Rockwell C62 |
| Impression Letter Type | Standard |
|---|---|
| Includes Holder | No |
| Indication | Character And Size Are Marked On Thumb Side |
| Material | Steel |
| Shank Size Square | 3/8" |
| Stamp Type | Number Set |
| Height (cm) | 8.26 |
|---|---|
| Length (cm) | 6.03 |
| Width (cm) | 6.03 |
| HS Code | 8205599000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.4725 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)