-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Interlocking Stencil Set |
|---|---|
| Character | Letters And Numbers |
| Characters Included | 0 to 9, A to Z, Ampersand (&), Apostrophe ('), Beginner, Comma (, ), Dash (-), Period (.), Period Ender (.), Plain Ender, Spacer |
| Duty | Heavy |
| Font | Gothic |
| Interlocking | Yes |
| Material | Brass |
| No. Of Pieces | 45 |
|---|---|
| Overall Height | 8 1/4" |
| Reusable | Yes |
| Self-adhesive | No |
| Stencil Application | Industrial |
| Stencil Type | Combination Set |
| Thickness | 0.006" |
| Height (cm) | 4.44 |
|---|---|
| Length (cm) | 16.19 |
| Width (cm) | 21.91 |
| HS Code | 9017208080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.485 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)