-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Surface Mount Fuse |
|---|---|
| Ac Voltage | 32V AC |
| Amps | 250 mA |
| Dc Voltage | 50V DC |
| Fuse Size | 603 |
| Fuse Type | Fast Blow |
| Height | 0.48 mm |
| Interrupt Rating | 50A |
| Length | 1.6 mm |
|---|---|
| Overall Length | 0.063" |
| Packaging | Cut Tape, Mouse Reel, Reel |
| Product Type | SMD Fuses |
| Series | 0603FA Series |
| Speed Type | Fast Blow |
| Voltage | 32V AC |
| Width | 0.81 mm |
| Height (cm) | 0.05 |
|---|---|
| Length (cm) | 0.16 |
| Width (cm) | 0.08 |
|---|---|
| Weight (kg) | 0.0004 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)