BUSSMANN TFL Low Voltage Fuse 15a 125vac Melamine

Item: AA9ECK
Model: TFL
Cross Ref: 1CP77
23 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$34.67
10% off
$31.20 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Low Voltage Fuse
Ac Voltage Rating 125V AC
Amps 15A
Body Material Melamine
Body Style Cylindrical
Compatible Fuse Block Series 3823, Hfa, Hhn, Hk, Hkp, Hpf, Hrk, Htb, S-8000
Dc Voltage Rating Not Rated
Diameter 1/4"
Equivalent Brand And Series Bussmann Tfl Series
Equivalent Series TFL
Fits Fuse Block Style Nonrejection
Fuse Size 1 1/4" x 1/4"
Fuse Type Cartridge Fuses
Indicating / Nonindicating Non Indicating
Interrupt Rating Not Rated
Length 1 1/4"
Overall Diameter 1/4"
Rejection / Nonrejection Non Rejection
Series TFL Series
Visual Indication Non Indicating
Voltage 125V AC

Shipping Information

Height (cm) 3.05
Length (cm) 0.76
Width (cm) 3.81
HS Code 8536100040
Country Of Origin MX
Weight (kg) 0.027

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site