-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Terminal Strip |
|---|---|
| Amps | 3A |
| Contact Material | Brass |
| Height | 0.81" |
| Housing Material | Thermoplastic |
| Length | 4.37" |
| Max. Operating Temp. | 130°C |
| Max. Wire Size | 8 AWG |
| Min. Operating Temp. | -40°C |
| Min. Wire Size | 22 AWG |
| Mounting Angle | Straight |
| Mounting Position | Straight |
|---|---|
| Number Of Positions | 6 |
| Number Of Rows | 2 |
| Pitch | 14/25" |
| Plating | Tin |
| Termination Style | Screw |
| Thread Size | 1/4" |
| Voltage | 600V AC |
| Width | 1.33" |
| Wire Size | 22 AWG to 8 AWG |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.054 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)